This product requires certification to purchase.

12 in 24 Hacksaw

You last purchased this on
 
Stanley

12 in 24 Hacksaw

  • Fast #
  • Part #SSTHT20139L
  • Item #4710248
  • Manufacturer Part #STHT20139L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

12 in 24 Hacksaw

  • Fast #
  • Part #SSTHT20139L
  • Item #4710248
  • Manufacturer Part #STHT20139L
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Robust, all-metal frame for durability
  • Full grip, bi-material handle helps protect knuckles
  • Compact frame for comfort and control
  • 225 lbs of blade tension is 65% higher than standard hacksaws
  • 90 degree and 180 degree adjustable blade angles allowing flush cuts
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Carbon Steel
Handle Material:
Plastic
Length:
17-3/4 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Saw Type:
Hack
Teeth Per Inch:
24