This product requires certification to purchase.

12 x 1 in. Chisel 2 Piece

You last purchased this on
 
Stanley

12 x 1 in. Chisel 2 Piece

  • Fast #
  • Part #SFMHT16494
  • Item #7190307
  • Manufacturer Part #FMHT16494
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

12 x 1 in. Chisel 2 Piece

  • Fast #
  • Part #SFMHT16494
  • Item #7190307
  • Manufacturer Part #FMHT16494
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18 Pallet: 288
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic, bi-material hand guard helps protect from overstrike, reduces slipping, and absorbs vibrations
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
  • Powder coated for easy visibility
  • Requires Certification

Specifications

Handle Length (in):
5-11/100 in
Length:
12 in
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Chisel
Width:
1 in