16-1/4 x 3.69 in. Plier
16-1/4 x 3.69 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slip resistant tongue and groove design used for grasping and turning
- Oil-resistant dipped handle allows for a comfortable grip
- Drop forged steel is strong and durable
Specifications
- GSA Approved:
- No
- Groove Positions:
- 9
- Jaw Capacity (in):
- 3.69 in
- Length:
- 16-1/4 in
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Tongue & Groove Pliers