This product requires certification to purchase.

2-1/2 x 3 in. Knife

You last purchased this on
 
Stanley

2-1/2 x 3 in. Knife

  • Fast #
  • Part #S10189C
  • Item #2864272
  • Manufacturer Part #10-189C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

2-1/2 x 3 in. Knife

  • Fast #
  • Part #S10189C
  • Item #2864272
  • Manufacturer Part #10-189C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Interlocking nose to hold blade securely
  • Retracts automatically when pressure on slide button is released
  • Designed to be used for opening cartons
  • Blade is only exposed when knife is in use
  • Machine screw firmly holds knife body together - screwdriver required for blade change
  • Contoured handle and textured die-cast body for slip-resistance
  • Store up to 10 blades in handle
  • Lanyard hang hole for easy transportation and storage
  • Orange colored for high visibility and safety
  • Requires Certification

Documents


Specifications

Application:
Cardboard, Shrink Wrap
Blade Length (in):
2-1/2 in
Blade Material:
Metal
Blade Thickness (in):
0.025 in
Blade Type:
Retractable
Color Finish Name:
Orange
Handle Length (in):
5-5/8 in
Handle Material:
Zinc Alloy
Height:
3/4 in
Length:
5-7/8 in
Number of Blades:
1
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Utility Knife
Weight:
1 lb
Width:
3 in