This product requires certification to purchase.

22-Piece Hex Key Set in Black Oxide

You last purchased this on
 
Stanley

22-Piece Hex Key Set in Black Oxide

  • Fast #
  • Part #S85753
  • Item #2152827
  • Manufacturer Part #85-753
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

22-Piece Hex Key Set in Black Oxide

  • Fast #
  • Part #S85753
  • Item #2152827
  • Manufacturer Part #85-753
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Oxide Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong hex keys with black oxide coating
  • Includes durable plastic molded holders with garage storage hand holes
  • Labeled holders for easy organization
  • SAE sizes: .05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Metrix sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black Oxide
Material:
Metal, Plastic
Number of Pieces:
22 Piece
Number of Tools Included:
22
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
3/8 in
Tool Type:
Hex Key