This product requires certification to purchase.

24 in. Aluminum Square

You last purchased this on
 
Stanley

24 in. Aluminum Square

  • Fast #
  • Part #S45300
  • Item #1204225
  • Manufacturer Part #45-300
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

24 in. Aluminum Square

  • Fast #
  • Part #S45300
  • Item #1204225
  • Manufacturer Part #45-300
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-quality aluminum for maximum durability
  • Durable, embossed graduations and figures for easy reading
  • Provides helpful reference conversion tables such as new lumber scale, decimal equivalent table, metric conversion table, formula for squaring a foundation, 45°, 60° and 30° angle markings, volume and area formulas, wood screw gauge table, nail sizes (common and finish), quantity per pound and depth scale
  • Protective lacquered coating resists corrosion
  • Requires Certification

Specifications

Length:
24 in
Material:
Aluminum
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Width:
16 in