This product requires certification to purchase.

24 in. Forged Steel Ripping Bar

You last purchased this on
 
Stanley

24 in. Forged Steel Ripping Bar

  • Fast #
  • Part #STA55124
  • Item #837130
  • Manufacturer Part #55-124
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

24 in. Forged Steel Ripping Bar

  • Fast #
  • Part #STA55124
  • Item #837130
  • Manufacturer Part #55-124
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for basic ripping, prying and pulling
  • Both slotted claw and chisel ends are polished
  • Chisel end is beveled
  • High-carbon steel adds prying strength
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Yellow
Length:
24 in
Material:
Forged Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Width:
3/4 in