2AA Perform Flashlight Pocket Inspector
2AA Perform Flashlight Pocket Inspector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 408-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable body with slip-resistant textured grip
- IP 4 level weather resistance prevents water from entering the flashlight in outdoor conditions
- Rear on/off switch for comfortable access
- Wrist band lanyard included to help prevent flashlight from being dropped
- Electroplated reflector combined with a shatter-proof lens provides a strong focused beam
Documents
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Yellow/Black
- Material:
- Aluminum, Rubber
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov