3 in. 1-Vial Aluminum Linear Level
3 in. 1-Vial Aluminum Linear Level
Frequently Purchased Together
Product Details
Product Details
- Special hooks allow level to slide freely
- Flat bottom for surface leveling
- High visibility tinted liquid provides clear readings
Documents
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Aluminum
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Length:
- 3-3/32 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Level
- Weight:
- 0.04 lb