This product requires certification to purchase.

4 in. Nail Set 3-Piece

You last purchased this on
 
Stanley

4 in. Nail Set 3-Piece

  • Fast #
  • Part #S58230
  • Item #1204194
  • Manufacturer Part #58-230
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

4 in. Nail Set 3-Piece

  • Fast #
  • Part #S58230
  • Item #1204194
  • Manufacturer Part #58-230
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Square head, round knurled body
  • Alloy steel is hardened and tempered
  • Roll preventing square head
  • Package includes 1/32 in., 2/32 in. and 3/32 in. nail setters
  • Square head prevents rolling when set down
  • Requires Certification

Documents


Specifications

Color Finish Name:
Steel
Length:
4 in
Material:
Steel
Package Quantity:
Pack of 3
Product Type:
Nail
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov