This product requires certification to purchase.

48 in. 180 I-Beam Aluminum Level with Scale

You last purchased this on
 
Stanley

48 in. 180 I-Beam Aluminum Level with Scale

  • Fast #
  • Part #S42328
  • Item #2863865
  • Manufacturer Part #42-328
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

48 in. 180 I-Beam Aluminum Level with Scale

  • Fast #
  • Part #S42328
  • Item #2863865
  • Manufacturer Part #42-328
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 180° rotating vial for a range of situations
  • Measuring scale printed directly on the level eases layout work
  • Heavy-duty aluminum I-beam construction provides rigidity and accuracy
  • Level accuracy of 0.0015 In/in (0.15Mm/m)
  • 360° vials set directly into frame never need adjustment
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Case Material:
Aluminum
Color Finish Name:
Yellow, Black
GSA Approved:
No
Length:
48 in
Material:
Aluminum
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Level
Width:
1 in