48 in. High Impact Top Reading ABS Level
48 in. High Impact Top Reading ABS Level
Frequently Purchased Together
Product Details
Product Details
- Durable, shock-resistant construction
- Top-read center vial for easy readability
- Measuring scale for added utility
- Non-marring material helps prevent damage to finished surfaces
- High visibility level is easy to spot on the job site
Documents
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- ABS Plastic
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Level