6-Piece Nut Driver Set
6-Piece Nut Driver Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rugged hollow-shaft construction.
- Chrome-plated pebble finish shafts resist scratching and corrosion.
- Extra-large handle increases torque.
- Color-coded handles for easy size identification.
Documents
Specifications
- Drive Size:
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Magnetic:
- No
- Material:
- Plastic, Steel
- Number of Pieces:
- 6 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Nut Driver