This product requires certification to purchase.

7 in. Carbon Steel Pry Bar

You last purchased this on
 
Stanley

7 in. Carbon Steel Pry Bar

  • Fast #
  • Part #S55045
  • Item #2342028
  • Manufacturer Part #55-045
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

7 in. Carbon Steel Pry Bar

  • Fast #
  • Part #S55045
  • Item #2342028
  • Manufacturer Part #55-045
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7/8 In. blade width
  • Nickel plated tempered steel for strength and corrosion resistance
  • Polished and slotted claw for improved nail pulling
  • Polished claw at right angle to the shaft for digging out nails in tight places
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Handle Material:
Steel
Length:
7 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov