7 x 7 in. Aluminum Manual Stapler
7 x 7 in. Aluminum Manual Stapler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy-squeeze handle reduces hand fatigue
- Heavy-duty aircraft-aluminum housing for long-lasting, lightweight durability
- Anti-jam mechanism saves time on the job
- Delivers high power and deep penetration
- Bottom-loading, easy-slide, full-stick staple load
- 1/4 in - 9/16 in capacity
Specifications
- Brand Model Compatibility:
- TRA700 Series, Arrow® T-50®
- Color Finish Name:
- Grey/Black
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Length:
- 7 in
- Material:
- Aluminum
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Stapler
- UL Listed:
- No
- Width:
- 7 in