8 oz. Black Chalk
8 oz. Black Chalk
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- To be used with chalk line reels
- Square bottle will not roll off of work surfaces
- Easy-pouring, twist-to-open spouts
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/5 in
- Length:
- 2-1/5 in
- Size:
- 8 oz
- Tool Type:
- Chalk
- Weight:
- 0.5 lb
- Width:
- 2-1/2 in