9 in. Torpedo Level
9 in. Torpedo Level
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable, heavy-duty, cast aluminum frame
- Tinted 360° vials for easy reading
- Ideal for pipe and conduit work
- Magnetic strip allows hands-free operation on metal surfaces
- Pipe groove enables use on rounded surfaces
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Silver, Yellow
- GSA Approved:
- No
- Height:
- 4/5 in
- Length:
- 9 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 9 in x 3-9/10 in
- Tool Type:
- Torpedo Level
- Width:
- 3-9/10 in