Battery Sensor
Battery Sensor
Frequently Purchased Together
Product Details
Product Details
- Backlit LCD screen clearly displays all of the sensor’s readings, even in low light conditions
- Wood and metal stud detection through up to 1-1/2 ” deep surface material
- AC detection identifies live wires up to 2” deep
Specifications
- Application:
- Metal, Wood
- Battery Size:
- 9V
- Display Type:
- LCD
- Height:
- 1-4/5 in
- Length:
- 10 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Stud Sensor
- Width:
- 5-4/5 in