Corded 4 Tool Kit
Corded 4 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 10.5
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Corded
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Combo Kit
- UL Listed:
- No
- Weight:
- 46.09 lb