This product requires certification to purchase.

2-7/16 x 3 in. Knife

You last purchased this on
 
Stanley

Classic 99® 2-7/16 x 3 in. Knife

Brand image
You last purchased this on
 
Stanley

Classic 99® 2-7/16 x 3 in. Knife

  • Fast #
  • Part #S10099
  • Item #245972
  • Manufacturer Part #10-099
5 out of 5 Customer Rating

X Points
$6.38
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 3 heavy-duty utility blades
  • Blade storage in handle
  • Interlocking nose design to hold blade securely
  • Three-position retractable blade
  • Multi-position blade slide
  • Convenient storage: Store up to 10 blades in handle
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Cardboard, Cutting, Insulation, Plastic Sheeting, Shingles, Shrink Wrap, Wire
Blade Length (in):
2-7/16 in
Blade Material:
Metal
Blade Type:
Retractable
Collection:
Classic 99®
Color Finish Name:
Grey
Handle Length (in):
8 in
Handle Material:
Steel
Handle Type:
Straight
Length:
6 in
Number of Blades:
3
Number of Pieces:
6 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Utility Knife
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #WAR109
Item #7252707
3.7 out of 5 Customer Rating
Requires Certification
Part #W10808
Item #9537749
5 out of 5 Customer Rating
Requires Certification
Part #RAP16506
Item #3383099
5 out of 5 Customer Rating
Requires Certification
Part #RAP14553
Item #3812092
4.2 out of 5 Customer Rating
Requires Certification
Part #RAP14551
Item #3812090
5 out of 5 Customer Rating
Requires Certification
Part #MRRW3
Item #115943
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #STA10778
Item #3786020
5 out of 5 Customer Rating
Requires Certification
Part #S11921A
Item #7789417
5 out of 5 Customer Rating
Requires Certification
Part #S11921
Item #870195
3.9 out of 5 Customer Rating
Requires Certification
Part #STR150HL
Item #2864344
4.8 out of 5 Customer Rating
Requires Certification
Part #S28242
Item #2241101
5 out of 5 Customer Rating
Requires Certification
Part #STRA708T
Item #2863125
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing