Corded 120V 410F Heat Gun
Corded 120V 410F Heat Gun
Frequently Purchased Together
Product Details
Product Details
- Trigger feed
- Heats up and bonds within 60 seconds
- Fold out stand
- Uses standard .45" glue sticks
- Required accessories: Glue sticks: SGS230S
- Quality engineered for reliable performance
- Sleek ergonomic design
- Built in stand
- Uses standard hot melt or dual temperature glue
Documents
Specifications
- CSA Certified:
- No
- Color Finish Name:
- Yellow
- Cord Length:
- 5 ft
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Length:
- 8-1/2 in
- Maximum Temperature:
- 410
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Heat Gun
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 0.69 lb
- Width:
- 8-1/2 in