This product requires certification to purchase.

General Purpose Dual Temperature Glue Stick 6 Pack for Stanley Hand Tools By Dewalt GR20 Heavy Duty Hot Melt Glue

Stanley

DualMelt™ General Purpose Dual Temperature Glue Stick 6 Pack for Stanley Hand Tools By Dewalt GR20 Heavy Duty Hot Melt Glue

  • Fast #
  • Part #SGS15DT
  • Item #7789421
  • Manufacturer Part #GS15DT
5 out of 5 Customer Rating
Brand image
Stanley

DualMelt™ General Purpose Dual Temperature Glue Stick 6 Pack for Stanley Hand Tools By Dewalt GR20 Heavy Duty Hot Melt Glue

  • Fast #
  • Part #SGS15DT
  • Item #7789421
  • Manufacturer Part #GS15DT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in standard hot melt, low temperature and dual temperature glue guns
  • Excellent for bonding heat-sensitive materials, as well as general applications
  • Standard diameter 0.45 in glue sticks in 4 in and 10 in lengths
  • Oval glue sticks
  • Requires Certification

Specifications

Application:
Bonding, General Purpose
Brand Model Compatibility:
GR20, GR25-2, GR100
Collection:
DualMelt™
Length:
4 in
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Glue Stick
UPC:
045731131494
Width:
7/16 in