This product requires certification to purchase.

You last purchased this on
 
Stanley

FatMax®

  • Fast #
  • Part #S33725
  • Item #1393977
  • Manufacturer Part #33-725
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

FatMax®

  • Fast #
  • Part #S33725
  • Item #1393977
  • Manufacturer Part #33-725
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 960
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • BladeArmor® coating on the first 3 in maximizes durability of the blade
  • Mylar® polyester film extends life of entire blade
  • High-impact ABS case with durable rubber-holds up to heavy use
  • Top-forward blade lock makes locking and unlocking easy
  • Cushion grip provides comfortable, slip-resistant hold
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Specifications

Case Material:
Plastic
Coating:
Polyester
Collection:
FatMax®
Color Finish Name:
Yellow, Black
Handle Material:
Plastic
Handle Type:
Cushion Grip
Length:
25 ft
Material:
Plastic, Rubber
Material Type:
Mylar® Polyester Film, Polymer
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tape Measure
Width:
1-1/4 in