Fatmax®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-leverage pivot design uses less energy to cut than traditional cutting pliers
- Induction hardened cutting jaws engineered to stay sharp
- Angled head design cuts flush against any surface
- Slip resistant bi-material handle for a comfortable grip
- Forged high-quality carbon steel provides a durable cutting edge
- Meets ANSI specifications
Specifications
- Collection:
- Fatmax®
- Color Finish Name:
- Black, Yellow
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Jaw Capacity (in):
- 1 in
- Jaw Width (in):
- 1-1/16 in
- Length:
- 8 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Side Cutting Pliers