Fatmax®
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accesses hard-to-reach spaces
- Extra-slim head design
- Meets ANSI specifications
- Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws
- Drop-forged high-quality carbon steel provides a durable cutting edge
- Used for grasping or bending small objects and for cutting
- Bent nose helps reach objects in cramped space
- Precision machined jaws ideal for bending, twisting and cutting
Specifications
- Collection:
- Fatmax®
- Color Finish Name:
- Black, Yellow
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Jaw Capacity (in):
- 2 in
- Jaw Depth (in):
- 6-3/8 in
- Jaw Width (in):
- 11/16 in
- Length:
- 6-3/8 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Long Nose Pliers