This product requires certification to purchase.

You last purchased this on
 
Stanley

Fatmax®

  • Fast #
  • Part #S89875
  • Item #2865082
  • Manufacturer Part #89-875
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Fatmax®

  • Fast #
  • Part #S89875
  • Item #2865082
  • Manufacturer Part #89-875
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accesses hard-to-reach spaces
  • Extra-slim head design
  • Meets ANSI specifications
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws
  • Drop-forged high-quality carbon steel provides a durable cutting edge
  • Round head design is ideal for cutting wires and pulling nails
  • Slip-resistant bi-material handle for a comfortable grip
  • Requires Certification

Specifications

Collection:
Fatmax®
Color Finish Name:
Black, Yellow
Jaw Depth (in):
6-1/2 in
Length:
6-1/2 in
Material:
Carbon Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Cutting Pliers