Fatmax®
Frequently Purchased Together
Product Details
Product Details
- Ratcheting jaw function for quick/easy operation
- Knurled adjusting mechanism for quick and precise adjustment
- Wide capacity jaw allows to accommodate wide range of fasteners
- Laser-etched SAE and MM jaw scale for easy fastener size adjustment
- Ergonomically shaped head for limited space applications
Specifications
- Collection:
- Fatmax®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Length:
- 10 in
- Maximum Capacity:
- 1-1/4 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- WrenchType:
- Adjustable