This product requires certification to purchase.

Flexible Scraper Wood Handle

You last purchased this on
 
Stanley

Flexible Scraper Wood Handle

  • Fast #
  • Part #S28539
  • Item #1205778
  • Manufacturer Part #28-539
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Flexible Scraper Wood Handle

  • Fast #
  • Part #S28539
  • Item #1205778
  • Manufacturer Part #28-539
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 2500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hardened, tempered, taper-grounded and polished high-carbon blade designed for long life
  • Permanently fastened full tang blade
  • Handle holds up against solvents such as paint thinners
  • Requires Certification

Documents


Specifications

Application:
Scraping
Blade Width (in):
3 in
Handle Material:
Wood
Length:
3 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Scraper
Width:
3 in