This product requires certification to purchase.

Folding Knife with Nylon Handle

You last purchased this on
 
Stanley

Folding Knife with Nylon Handle

  • Fast #
  • Part #SSTHT10169
  • Item #4460031
  • Manufacturer Part #STHT10169
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Folding Knife with Nylon Handle

  • Fast #
  • Part #SSTHT10169
  • Item #4460031
  • Manufacturer Part #STHT10169
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • QuickChange™ blade mechanism
  • One-hand opening operation
  • Folds into convenient carrying case
  • Belt clip for easy carrying
  • Requires Certification

Documents


Specifications

Blade Length (in):
2-7/16 in
Handle Material:
Nylon
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Knife