1/8 in. Aluminum Rivet (100 Pack)
1/8 in. Aluminum Rivet (100 Pack)
Frequently Purchased Together
Product Details
Product Details
- Medium-strength aluminum can be used with aluminum and where rust is a potential problem
- Reusable
- Full-visibility packaging
- Simplifies product selection and storage
Specifications
- Diameter:
- 1/8 in
- Length:
- 1/8 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 100
- UL Listed:
- No