This product has been replaced by
Manufacturer Part #FMHT62287
Hi-Speed™
Product Details
Product Details
- 4:1 Gear ratio: for increased* speed
- Ratcheting mechanism: for forward or reverse driving
- Bit storage in handle: holds 12 bits
- Bi-material handle: for comfort
- Bi-Material handle for comfort grip
Specifications
- Bit Sizes:
- 3/16 in Slotted, 1/4 in Slotted, 5/16 in Slotted, P1 Phillips®, P2 Phillips®, P3 Phillips®, SQ1 Square, SQ2 Square, SQ3 SquareT10 Star, T15 Star, T25 Star
- Collection:
- Hi-Speed™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Length (in):
- 11-3/4 in
- Handle Type:
- Comfort Grip
- Magnetic:
- No
- Number of Pieces:
- 12 Piece
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Screwdriver