5-1/4 in. Socket
5-1/4 in. Socket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Safely and easily remove seized hydrant seats in minutes
- No need for excavation and avoid replacing hydrant
- Pays for itself after first use
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- IW24
- Number of Tools Included:
- 1
- Socket Size:
- 5-1/4 in
- Tool Type:
- Socket