This product requires certification to purchase.

5-1/4 in. Socket

You last purchased this on
 
Stanley Infrastructure

5-1/4 in. Socket

  • Fast #
  • Part #S30728
  • Item #4244715
  • Manufacturer Part #30728
3.4 out of 5 Customer Rating
You last purchased this on
 
Stanley Infrastructure

5-1/4 in. Socket

  • Fast #
  • Part #S30728
  • Item #4244715
  • Manufacturer Part #30728
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Safely and easily remove seized hydrant seats in minutes
  • No need for excavation and avoid replacing hydrant
  • Pays for itself after first use
  • Requires Certification

Documents


Specifications

Adjustable:
No
Brand Model Compatibility:
IW24
Number of Tools Included:
1
Socket Size:
5-1/4 in
Tool Type:
Socket