This product requires certification to purchase.

You last purchased this on
 
Stanley

LavAdvantage™

  • Fast #
  • Part #S28242
  • Item #2241101
  • Manufacturer Part #28-242
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

LavAdvantage™

  • Fast #
  • Part #S28242
  • Item #2241101
  • Manufacturer Part #28-242
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hardened, tempered, and polished blade outlasts other putty knives
  • Nylon handle resists shattering
  • Permanently fastened full tang blade
  • Requires Certification

Documents


Specifications

Application:
Scraping
Blade Width (in):
2 in
Collection:
LavAdvantage™
Color Finish Name:
Black
Handle Material:
Nylon
Height:
9-3/4 in
Length:
7-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Putty Knife
Width:
2 in