Max Steel®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bi-material handled adjustable wrench has a tapered jaw design allowing for work in tight spaces
- It has a wide capacity jaw and is made of forged chrome and vanadium steel construction
- Tapered jaw design allows for work in tight spaces
- Slip resistant bi-material handle for a comfortable grip
- Knurl adjusting mechanism for quick adjustments
- Laser-etched SAE and mm jaw scale for easy size adjustment
Specifications
- Collection:
- Max Steel®
- Color Finish Name:
- Black, Silver, Yellow
- Length:
- 6 in
- Material:
- Forged Chrome, Vanadium Steel
- Maximum Capacity:
- 1 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Adjustable Wrench
- WrenchType:
- Adjustable