This product requires certification to purchase.

You last purchased this on
 
Stanley

Max Steel®

  • Fast #
  • Part #S90949
  • Item #2864057
  • Manufacturer Part #90-949
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Max Steel®

  • Fast #
  • Part #S90949
  • Item #2864057
  • Manufacturer Part #90-949
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bi-material handled adjustable wrench has a tapered jaw design allowing for work in tight spaces
  • It has a wide capacity jaw and is made of forged chrome and vanadium steel construction
  • Tapered jaw design allows for work in tight spaces
  • Slip resistant bi-material handle for a comfortable grip
  • Knurl adjusting mechanism for quick adjustments
  • Laser-etched SAE and mm jaw scale for easy size adjustment
  • Requires Certification

Specifications

Collection:
Max Steel®
Color Finish Name:
Black, Silver, Yellow
Length:
10 in
Material:
Forged Chrome, Vanadium Steel
Maximum Capacity:
1-5/16 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Adjustable Wrench
WrenchType:
Adjustable