Miter Saw Tool Kit
Miter Saw Tool Kit
Frequently Purchased Together
Product Details
Product Details
- Made of lightweight, high impact polypropylene
- Cam-shaped pins twist and lock with honeycomb base to secure work for accurate cuts
- Cuts miters on 45° and 90°, face angle 45°, and all new 22-1/2° angle for octagonal shapes
- Miter box has storage compartments to hold cam pins and pencils
- Large design for increased cutting capacity
- Saw blade made of steel with machined set teeth
- Lacquered blade for corrosion protection
- Saw stop on saw prevents base damage to miter box
Specifications
- Application:
- Baseboard
- Bare Tool or Kit:
- Tool Kit
- Blade Length (in):
- 14 in
- Height:
- 3-3/5 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Miter
- UL Listed:
- No
- Weight:
- 1 lb