This product requires certification to purchase.

Mobile Work Station in Black

You last purchased this on
 
Stanley

Mobile Work Station in Black

  • Fast #
  • Part #S020800R
  • Item #4396409
  • Manufacturer Part #020800R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Mobile Work Station in Black

  • Fast #
  • Part #S020800R
  • Item #4396409
  • Manufacturer Part #020800R
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4 storage solutions in one toolbox
  • Includes: part bins, portable tray and oversized lower bin for larger items
  • Patented tiered cantilever multi level rolling system allows easy access to all 4 storage areas at the same time
  • Telescopic handle for easy maneuvering
  • Easy latch system includes a quick push to close feature
  • Large front latch that locks the entire unit
  • Ball bearing slides for smooth operation even under heavy load
  • V-groove on top of lid holds materials such as lumber and pipes in place for cutting
  • Extra large, heavy duty metal latches with pad lockable eye lets
  • Extra heavy duty rubber coated 7" wheels provide maximum stability
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
17 in
Height:
29 in
Material:
Foam
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Width:
22 in