This product requires certification to purchase.

You last purchased this on
 
Stanley

PowerLock®

  • Fast #
  • Part #S33212
  • Item #253047
  • Manufacturer Part #33-212
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

PowerLock®

  • Fast #
  • Part #S33212
  • Item #253047
  • Manufacturer Part #33-212
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Special Tru-Zero hook does double-duty as a pivot for drawing circles and arcs
  • Two-rivet, corrosion-resistant hook stands up to continuous use
  • Mylar® protected for durability
  • Die-cast metal case holds its own against rough handling
  • Requires Certification

Documents


Specifications

Case Material:
Plastic
Collection:
PowerLock®
Color Finish Name:
Polished Chrome
Length:
12 ft
Material:
Fiberglass, Plastic, Rubber
Material Type:
Polyester, Polymer
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Width:
1/2 in