PowerLock®
Frequently Purchased Together
Product Details
Product Details
- Secure blade lock won't creep during measurements
- Extended life of entire blade
- Case is durable and suitable for heavy-duty use
- Stud center markings simplify framing jobs
- Corrosion resistant True-Zero™ end hook for accurate measurements
Documents
Specifications
- Case Material:
- Plastic
- Collection:
- PowerLock®
- Color Finish Name:
- Polished Chrome
- Length:
- 12 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, Polymer
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Width:
- 1/2 in