Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Satin finish provides corrosion resistance and a slip resistant grip
- 12 Point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
- Anti-Slip Design (ASD) open end
- Fractional sizes 11/32 in and smaller and sizes 1-5/16 in and larger do not have the ASD feature
- Box ends incorporate the TorquePlus™ system
Documents
Specifications
- Capacity:
- 1-1/2 in
- Color Finish Name:
- Satin
- GSA Approved:
- No
- Length:
- 20-1/4 in
- Material:
- Alloy Steel
- Maximum Capacity:
- 1-1/2 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 1-1/2 in
- Weight:
- 3.18 lb
- Width:
- 3-1/64 in
- WrenchType:
- Combination