Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
- Calibration is accomplished by manual loading the torque wrenches
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance
Specifications
- ASME:
- ASME B107.300
- Drive Size:
- 1/2 in
- Length:
- 27-1/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Torque (In-Lbs):
- 250 in-lbs
- Weight:
- 5.9 lb
- Width:
- 1-7/8 in