This product requires certification to purchase.

You last purchased this on
 
Stanley-Proto

  • Fast #
  • Part #PJSCV9S
  • Item #3267583
  • Manufacturer Part #JSCV-9S
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley-Proto

  • Fast #
  • Part #PJSCV9S
  • Item #3267583
  • Manufacturer Part #JSCV-9S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
9/32 in
Color Finish Name:
Black Chrome
Length:
9-3/4 in
Maximum Capacity:
3/4 in
Number Of Points:
3-point
Number of Pieces:
9 Piece
Number of Tools Included:
9
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType:
Combination