This product requires certification to purchase.

12-Piece Plier Set

You last purchased this on
 
Stanley-Proto

Proto® 12-Piece Plier Set

  • Fast #
  • Part #PJ360B
  • Item #2241091
  • Manufacturer Part #J360B
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley-Proto

Proto® 12-Piece Plier Set

  • Fast #
  • Part #PJ360B
  • Item #2241091
  • Manufacturer Part #J360B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Proto®
  • 12 piece set
  • Convenient blow molded carrying case includes storage for spare rings
  • Ring range: external (shaft) 1/4"- 3 11/32", internal (bore) 3/8" - 3"
  • Lengths range from 5 3/4" to 9"
  • Requires Certification

Specifications

Collection:
Proto®
Number of Pieces:
12 Piece
Number of Tools Included:
12
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Plier Set