This product requires certification to purchase.

16 in. Pivot Head Pry Bar

You last purchased this on
 
Stanley-Proto

Proto® 16 in. Pivot Head Pry Bar

  • Fast #
  • Part #PJ2166S
  • Item #7914238
  • Manufacturer Part #J2166S
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley-Proto

Proto® 16 in. Pivot Head Pry Bar

  • Fast #
  • Part #PJ2166S
  • Item #7914238
  • Manufacturer Part #J2166S
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black Oxide
Collection:
Proto®
Color Finish Name:
Black Oxide
Length:
16 in
Weight:
4 lb
Width:
3/4 in