This product requires certification to purchase.

3/8 x 3/8 in. Drive Hex Bit Socket

You last purchased this on
 
Stanley-Proto

Proto® 3/8 x 3/8 in. Drive Hex Bit Socket

  • Fast #
  • Part #PJ499038
  • Item #400398
  • Manufacturer Part #J49903/8
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley-Proto

Proto® 3/8 x 3/8 in. Drive Hex Bit Socket

  • Fast #
  • Part #PJ499038
  • Item #400398
  • Manufacturer Part #J49903/8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 10848
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made using a heat-treated alloy for wear resistance
  • Which helps minimize distortion for a long life.
  • Hex opening holds the bit, allowing the bit holder
  • To take the torque load.
  • Requires Certification

Specifications

Collection:
Proto®
Color Finish Name:
Polished
Drive Size:
3/8 in
Length:
2-23/32 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
3/8 in
Tool Type:
Socket
Weight:
0.15 lb