This product requires certification to purchase.

You last purchased this on
 
Stanley

Push-Lock™

  • Fast #
  • Part #S84649
  • Item #4501708
  • Manufacturer Part #84-649
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Push-Lock™

  • Fast #
  • Part #S84649
  • Item #4501708
  • Manufacturer Part #84-649
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 576
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multipurpose jaws designed to grasp flat and round object
  • Push-Lock™ technology allows for quick and easy adjustment in 17 position
  • Induction hardened jaws last longer and grip better than non-induction hardened jaws
  • Slip-resistant bi-material handle for a comfortable grip
  • Requires Certification

Specifications

Collection:
Push-Lock™
Color Finish Name:
Black, Yellow
Groove Positions:
17
Jaw Capacity (in):
2-3/4 in
Length:
12 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tongue & Groove Pliers