Putty Knife Wood Handle Scraper
Putty Knife Wood Handle Scraper
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hardened, tempered, taper-grounded and polished high-carbon blade designed for long life
- Hardwood handle holds up against solvents such as paint thinners
- Permanently fastened full tang blade
- Limited lifetime warranty
Specifications
- Application:
- Scraping
- Blade Length (in):
- 4 in
- Blade Width (in):
- 1-1/4 in
- Handle Material:
- Wood
- Length:
- 7-1/2 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Putty Knife
- Width:
- 1-1/4 in