This product requires certification to purchase.

3/8 in. Quick Release Ratchet

You last purchased this on
 
Stanley

Quick-Release™ 3/8 in. Quick Release Ratchet

  • Fast #
  • Part #S91929
  • Item #4329440
  • Manufacturer Part #91-929
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Quick-Release™ 3/8 in. Quick Release Ratchet

  • Fast #
  • Part #S91929
  • Item #4329440
  • Manufacturer Part #91-929
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 1584
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable and strong: forged from high-quality steel and finished in high polish chrome
  • Quick release feature allows for easy changeover while working
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach low-profile quick-release button
  • Pear head design allows for great performance
  • Requires Certification

Specifications

Collection:
Quick-Release™
Color Finish Name:
Polished Chrome
Drive Size:
3/8 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Ratchet