This product requires certification to purchase.

You last purchased this on
 
Stanley

Quick-Release™

  • Fast #
  • Part #S89819
  • Item #2227609
  • Manufacturer Part #89-819
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Quick-Release™

  • Fast #
  • Part #S89819
  • Item #2227609
  • Manufacturer Part #89-819
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2183
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick Release™
  • 1/2" drive size, 10 1/4" L
  • Chrome/steel
  • Single pawl with eight teeth
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Quick-Release™
Color Finish Name:
Silver
Drive Size:
1/2 in
Handle Type:
Ergonomic
Height:
1-11/25 in
Length:
10-1/4 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Ratchet
UL Listed:
No